Zoro Homepage

CHEM K PERSUL 5PCT W/V 1L

  • Mfr # LC200802

  • Zoro # G503615012


product price: $45.79
/ea

Key Features

Chemical Container Type
Bottle
Chemical Formula
K2S2O8
Chemical Grade
Lab
Chemical Container Material
Amber Glass
CAS Number
7727-21-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC200802
Zoro #
G503615012
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Container Type
Bottle
Chemical Formula
K2S2O8
Chemical Grade
Lab
Chemical Container Material
Amber Glass
Item
Potassium Persulfate, 5% w/v
CAS Number
7727-21-1
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Concentration
5% w/v
Special Information
For Mercury, Metals
Calibration Certificate
NIST
APHA
3500-Hg C, 3112 B
Shelf Life
12 mo

Description

Potassium Persulfate, 5 Percent w/v, Concentration 5 Percent w/v, CAS Number 7727-21-1, Chemical Formula K2S2O8, APHA 3500-Hg C, 3112 B, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information For Mercury, Metals

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.