Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM K PHSPHT DIBASIC ACS 500G

  • Mfr # LC200901

  • Zoro # G403615266


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Chemical Grade
ACS
Product Type
Potassium Phosphate - Dibasic
CAS Number
7758-11-4
Chemical Container Size
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC200901
Zoro #
G403615266
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Chemical Container Material
Plastic
Chemical Grade
ACS
Product Type
Potassium Phosphate - Dibasic
CAS Number
7758-11-4
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Potassium Phosphate - Dibasic
Molecular Weight
174.18
Chemical Formula
KH2PO4
Standards
ACS
Volume
500 g
REMOVE - Previous PI Node
P
Container Type
Bottle
Quantity
500
Container Material
Plastic
Form
Powder

Description

Potassium Phosphate - Dibasic, CAS Number 7758-11-4, Molecular Weight 174.18, Chemical Formula KH2PO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.