Zoro Homepage

CHEM K PRMNGNT 0.05N 4L

  • Mfr # LC199604

  • Zoro # G103615474


product price: $70.49
/ea

Key Features

Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
0.05 N (0.01 M)
Chemical Container Size
4 L
Chemical Formula
KMnO4
Calibration Certificate
NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC199604
Zoro #
G103615474
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Potassium Permanganate
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
0.05 N (0.01 M)
Chemical Formula
KMnO4
Calibration Certificate
NIST
Product Type
Potassium Permanganate
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Chemical Grade
Lab
Shelf Life
12 mo
CAS Number
7722-64-7, 7732-18-5
Volume
4 L
Application
Titration
Quantity
1
Form
Liquid
REMOVE - Previous PI Node
P
Container Material
Amber Glass
Standards
ACS, Traceable to NIST
Container Type
Bottle

Description

Potassium Permanganate, Concentration 0.05 N (0.01 M), CAS Number 7722-64-7, 7732-18-5, Chemical Formula KMnO4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.