Zoro Homepage

CHEM K PRMNGNT 0.1 NRML 4 LT

  • Mfr # LC199804

  • Zoro # G303616097


product price: $67.39
/ea

Key Features

Calibration Certificate
NIST
Chemical Grade
Lab
Chemical Container Size
4 L
Shelf Life
12 mo
Chemical Formula
KMnO4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC199804
Zoro #
G303616097
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Calibration Certificate
NIST
Chemical Grade
Lab
Shelf Life
12 mo
Chemical Formula
KMnO4
Item
Potassium Permanganate
Product Type
Potassium Permanganate
Chemical Container Type
Bottle
Concentration
0.1 N (0.02 M)
Chemical Container Material
Amber Glass
CAS Number
7722-64-7, 7732-18-5
Shipping Restrictions
Chemical Not Regulated For Transport
Quantity
1
Volume
4 L
Application
Titration
REMOVE - Previous PI Node
P
Container Material
Amber Glass
Container Type
Bottle
Standards
ACS, Traceable to NIST
Form
Liquid

Description

Potassium Permanganate, Concentration 0.1 N (0.02 M), CAS Number 7722-64-7, 7732-18-5, Chemical Formula KMnO4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.