Zoro Homepage

CHEM K PRMNGNT 0.1 NRML 500 ML

  • Mfr # LC199801

  • Zoro # G803615545


product price: $20.89
/ea

Key Features

Concentration
0.1 N (0.02 M)
Chemical Formula
KMnO4
Product Type
Potassium Permanganate
Shelf Life
12 mo
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC199801
Zoro #
G803615545
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Concentration
0.1 N (0.02 M)
Chemical Formula
KMnO4
Product Type
Potassium Permanganate
Item
Potassium Permanganate
Shelf Life
12 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Chemical Grade
Lab
Calibration Certificate
NIST
CAS Number
7722-64-7, 7732-18-5
Container Type
Bottle
Quantity
500
Application
Titration
Form
Liquid
Volume
500 mL
Container Material
Amber Glass
REMOVE - Previous PI Node
P
Standards
Traceable to NIST

Description

Potassium Permanganate, Concentration 0.1 N (0.02 M), CAS Number 7722-64-7, 7732-18-5, Chemical Formula KMnO4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.