CHEM K PRMNGNT 0.18N 1L
Mfr # LC199902
Zoro # G603615172
product price: $32.99
/eaKey Features
Chemical Container Type
Bottle
Concentration
0.18 N (0.036 M)
Calibration Certificate
NIST
CAS Number
7722-64-7, 7732-18-5
Chemical Container Material
Amber Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC199902
Zoro #
G603615172
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Chemical Container Type
Bottle
Concentration
0.18 N (0.036 M)
Calibration Certificate
NIST
CAS Number
7722-64-7, 7732-18-5
Chemical Container Material
Amber Glass
Chemical Formula
KMnO4
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Potassium Permanganate
Shelf Life
12 mo
Item
Potassium Permanganate
Container Material
Amber Glass
Form
Liquid
Standards
Traceable to NIST
REMOVE - Previous PI Node
P
Volume
1 L
Quantity
1
Application
Titration
Container Type
Bottle
Description
Potassium Permanganate, Concentration 0.18 N (0.036 M), CAS Number 7722-64-7, 7732-18-5, Chemical Formula KMnO4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.