CHEM K PRMNGNT 0.2N 10L
Mfr # LC200006
Zoro # G303616448
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Lab
Concentration
0.2 N (0.04 M)
Shelf Life
12 mo
Chemical Formula
KMnO4
Calibration Certificate
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC200006
Zoro #
G303616448
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
10 L
Details
Chemical Grade
Lab
Concentration
0.2 N (0.04 M)
Shelf Life
12 mo
Chemical Formula
KMnO4
Calibration Certificate
NIST
CAS Number
7722-64-7, 7732-18-5
Item
Potassium Permanganate
Product Type
Potassium Permanganate
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Box
Container Material
Plastic
Application
Titration
Form
Liquid
Quantity
10
REMOVE - Previous PI Node
P
Standards
Traceable to NIST
Container Type
Box
Volume
10 L
Description
Potassium Permanganate, Concentration 0.2 N (0.04 M), CAS Number 7722-64-7, 7732-18-5, Chemical Formula KMnO4, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.