Zoro Homepage

CHEM K PRMNGNT 0.588N 1L

  • Mfr # LC200402

  • Zoro # G203614926


product price: $47.29
/ea

Key Features

Chemical Grade
Lab
CAS Number
7722-64-7, 7732-18-5
Chemical Container Size
1 L
Product Type
Potassium Permanganate
Chemical Formula
KMnO4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC200402
Zoro #
G203614926
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Grade
Lab
CAS Number
7722-64-7, 7732-18-5
Product Type
Potassium Permanganate
Chemical Formula
KMnO4
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
12 mo
Concentration
0.588 N (0.1176 M)
Item
Potassium Permanganate
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Calibration Certificate
NIST
Container Type
Bottle
REMOVE - Previous PI Node
P
Standards
ACS, Traceable to NIST
Application
Titration
Volume
1 L
Form
Liquid
Quantity
1
Container Material
Amber Glass

Description

Potassium Permanganate, Concentration 0.588 N (0.1176 M), CAS Number 7722-64-7, 7732-18-5, Chemical Formula KMnO4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.