Zoro Homepage

CHEM K PRMNGNT 0.5N 10L

  • Mfr # LC200306

  • Zoro # G306002446


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
10 L
Chemical Grade
Lab
Chemical Formula
KMnO4
Calibration Certificate
NIST
Shelf Life
12 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC200306
Zoro #
G306002446
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Chemical Grade
Lab
Chemical Formula
KMnO4
Calibration Certificate
NIST
Shelf Life
12 mo
Product Type
Potassium Permanganate
CAS Number
7722-64-7, 7732-18-5
Concentration
0.5 N (0.1 M)
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Potassium Permanganate
Chemical Container Type
Box
Container Type
Box
Application
Titration
Standards
Traceable to NIST
Volume
10 L
Quantity
10
Form
Liquid
Container Material
Plastic
REMOVE - Previous PI Node
P

Description

Potassium Permanganate, Concentration 0.5 N (0.1 M), CAS Number 7722-64-7, 7732-18-5, Chemical Formula KMnO4, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.