Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM K PRMNGNT 0.63PCT W/V 500

  • Mfr # LC199001

  • Zoro # G503615999


product price: $25.89
/ea

Key Features

Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Concentration
0.63 % w/v
Chemical Formula
KMnO4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC199001
Zoro #
G503615999
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Concentration
0.63 % w/v
Chemical Formula
KMnO4
Item
Potassium Permanganate
CAS Number
7722-64-7, 7732-18-5
Product Type
Potassium Permanganate
APHA
4500-O D
Chemical Grade
Lab
Special Information
Dissolved Oxygen
Standards
APHA 4500-O D, ASTM D888-09 A
Shelf Life
24 mo
Quantity
500
Container Type
Bottle
Features
For Dissolved Oxygen
Container Material
Amber Glass
Form
Liquid
REMOVE - Previous PI Node
P
Volume
500 mL

Description

Potassium Permanganate, Concentration 0.63 Percent w/v, CAS Number 7722-64-7, 7732-18-5, Chemical Formula KMnO4, APHA 4500-O D, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-O D, ASTM D888-09 A, Special Information Dissolved Oxygen

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.