Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM K PRMNGNT 0.891G/L 1L

  • Mfr # LC198602

  • Zoro # G503616200


product price: $37.19
/ea

Key Features

Special Information
For Chlorine
Calibration Certificate
NIST
Chemical Grade
Lab
Product Type
Potassium Permanganate
CAS Number
7722-64-7, 7732-18-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC198602
Zoro #
G503616200
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Special Information
For Chlorine
Item
Potassium Permanganate
Calibration Certificate
NIST
Chemical Grade
Lab
Product Type
Potassium Permanganate
CAS Number
7722-64-7, 7732-18-5
APHA
4500-Cl G
Chemical Formula
KMnO4
Concentration
0.891g/L
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Quantity
1
Standards
APHA 4500-Cl G, Traceable to NIST
Volume
1 L
REMOVE - Previous PI Node
P
Container Material
Amber Glass
Form
Liquid
Container Type
Bottle
Features
For Chlorine
Application
Titration

Description

Potassium Permanganate, Concentration 0.891g/L, CAS Number 7722-64-7, 7732-18-5, Chemical Formula KMnO4, APHA 4500-Cl G, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-Cl G, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.