Zoro Homepage

CHEM K PRMNGNT 0.891G/L 500ML

  • Mfr # LC198601

  • Zoro # G403615129


product price: $25.69
/ea

Key Features

CAS Number
7722-64-7, 7732-18-5
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
KMnO4
Chemical Container Type
Bottle
Concentration
0.891g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC198601
Zoro #
G403615129
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

CAS Number
7722-64-7, 7732-18-5
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
KMnO4
Chemical Container Type
Bottle
Concentration
0.891g/L
Item
Potassium Permanganate
APHA
4500-Cl G
Product Type
Potassium Permanganate
Calibration Certificate
NIST
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Special Information
For Chlorine
Chemical Grade
Lab
Form
Liquid
Application
Titration
Container Type
Bottle
Volume
500 mL
Features
For Chlorine
Container Material
Amber Glass
REMOVE - Previous PI Node
P
Quantity
500
Standards
APHA 4500-Cl G, Traceable to NIST

Description

Potassium Permanganate, Concentration 0.891g/L, CAS Number 7722-64-7, 7732-18-5, Chemical Formula KMnO4, APHA 4500-Cl G, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-Cl G, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.