Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM K PRMNGNT 1.0 NRML 1 LT

  • Mfr # LC200502

  • Zoro # G203615091


product price: $41.39
/ea

Key Features

Shelf Life
12 mo
Chemical Container Type
Bottle
CAS Number
7722-64-7, 7732-18-5
Chemical Formula
KMnO4
Concentration
1 N (0.2 M)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC200502
Zoro #
G203615091
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Shelf Life
12 mo
Chemical Container Type
Bottle
CAS Number
7722-64-7, 7732-18-5
Chemical Formula
KMnO4
Concentration
1 N (0.2 M)
Chemical Container Material
Amber Glass
Item
Potassium Permanganate
Chemical Grade
Lab
Product Type
Potassium Permanganate
Calibration Certificate
NIST
Shipping Restrictions
Chemical Not Regulated For Transport
Standards
Traceable to NIST
Quantity
1
Container Type
Bottle
REMOVE - Previous PI Node
P
Application
Titration
Form
Liquid
Container Material
Amber Glass
Volume
1 L

Description

Potassium Permanganate, Concentration 1 N (0.2 M), CAS Number 7722-64-7, 7732-18-5, Chemical Formula KMnO4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.