CHEM K PRMNGNT 1.0 NRML 4 LT
Mfr # LC200504
Zoro # G403615846
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Lab
CAS Number
7722-64-7, 7732-18-5
Shelf Life
12 mo
Chemical Container Size
4 L
Chemical Container Material
Amber Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC200504
Zoro #
G403615846
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
Chemical Grade
Lab
Item
Potassium Permanganate
CAS Number
7722-64-7, 7732-18-5
Shelf Life
12 mo
Chemical Container Material
Amber Glass
Concentration
1 N (0.2 M)
Chemical Formula
KMnO4
Shipping Restrictions
Chemical Not Regulated For Transport
Calibration Certificate
NIST
Chemical Container Type
Bottle
Product Type
Potassium Permanganate
Quantity
1
Form
Liquid
Container Type
Bottle
Application
Titration
Container Material
Amber Glass
REMOVE - Previous PI Node
P
Standards
ACS, Traceable to NIST
Volume
4 L
Description
Potassium Permanganate, Concentration 1 N (0.2 M), CAS Number 7722-64-7, 7732-18-5, Chemical Formula KMnO4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.