CHEM K PRMNGNT 1.0 NRML 500 ML
Mfr # LC200501
Zoro # G903615179
product price: $29.19
/eaKey Features
Product Type
Potassium Permanganate
Chemical Formula
KMnO4
Chemical Container Size
500 mL
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC200501
Zoro #
G903615179
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Product Type
Potassium Permanganate
Chemical Formula
KMnO4
Chemical Grade
Lab
Item
Potassium Permanganate
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
7722-64-7, 7732-18-5
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Concentration
1 N (0.2 M)
Calibration Certificate
NIST
Shelf Life
12 mo
Form
Liquid
Container Type
Bottle
Application
Titration
REMOVE - Previous PI Node
P
Volume
500 mL
Container Material
Amber Glass
Standards
ACS, Traceable to NIST
Quantity
500
Description
Potassium Permanganate, Concentration 1 N (0.2 M), CAS Number 7722-64-7, 7732-18-5, Chemical Formula KMnO4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.