Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM K PRMNGNT 1.0N 10L

  • Mfr # LC200506

  • Zoro # G703614945


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Product Type
Potassium Permanganate
Chemical Formula
KMnO4
CAS Number
7722-64-7, 7732-18-5
Chemical Container Size
10 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC200506
Zoro #
G703614945
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Chemical Container Material
Plastic
Product Type
Potassium Permanganate
Chemical Formula
KMnO4
CAS Number
7722-64-7, 7732-18-5
Concentration
1 N (0.2 M)
Shelf Life
12 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Calibration Certificate
NIST
Item
Potassium Permanganate
Chemical Container Type
Box
Chemical Grade
Lab
Form
Liquid
Quantity
10
REMOVE - Previous PI Node
P
Container Material
Plastic
Standards
ACS, Traceable to NIST
Application
Titration
Volume
10 L
Container Type
Box

Description

Potassium Permanganate, Concentration 1 N (0.2 M), CAS Number 7722-64-7, 7732-18-5, Chemical Formula KMnO4, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 10 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.