Zoro Homepage

CHEM K PRMNGNT 4PCT W/V 1L

  • Mfr # LC199302

  • Zoro # G903615339


product price: $57.19
/ea

Key Features

Chemical Container Type
Bottle
Special Information
Chromium
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
KMnO4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC199302
Zoro #
G903615339
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Container Type
Bottle
Special Information
Chromium
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
KMnO4
Item
Potassium Permanganate
Chemical Container Material
Amber Glass
APHA
3500-Cr B
Concentration
4 % w/v
Product Type
Potassium Permanganate
CAS Number
7722-64-7, 7732-18-5
Shelf Life
24 mo
Quantity
1
Container Material
Amber Glass
Volume
1 L
Standards
APHA 3500-Cr B
Features
For Chromium
Form
Liquid
Container Type
Bottle
REMOVE - Previous PI Node
P

Description

Potassium Permanganate, Concentration 4 Percent w/v, CAS Number 7722-64-7, 7732-18-5, Chemical Formula KMnO4, APHA 3500-Cr B, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 3500-Cr B, Special Information Chromium

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.