Zoro Homepage

CHEM K PRMNGNT 4PCT W/V 500ML

  • Mfr # LC199301

  • Zoro # G803616153


product price: $36.49
/ea

Key Features

Product Type
Potassium Permanganate
Shelf Life
24 mo
Chemical Container Type
Bottle
Special Information
Chromium
Chemical Container Material
Amber Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC199301
Zoro #
G803616153
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Product Type
Potassium Permanganate
Shelf Life
24 mo
Chemical Container Type
Bottle
Special Information
Chromium
Chemical Container Material
Amber Glass
Concentration
4 % w/v
Chemical Formula
KMnO4
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Potassium Permanganate
APHA
3500-Cr B
Chemical Grade
Lab
CAS Number
7722-64-7, 7732-18-5
Volume
500 mL
REMOVE - Previous PI Node
P
Standards
APHA 3500-Cr B
Container Type
Bottle
Container Material
Amber Glass
Features
For Chromium
Form
Liquid
Quantity
500

Description

Potassium Permanganate, Concentration 4 Percent w/v, CAS Number 7722-64-7, 7732-18-5, Chemical Formula KMnO4, APHA 3500-Cr B, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 3500-Cr B, Special Information Chromium

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.