Zoro Homepage

CHEM K PRMNGNT 5PCT W/V 4L

  • Mfr # LC199404

  • Zoro # G003615727


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Lab
Calibration Certificate
NIST
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Chemical Container Size
4 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC199404
Zoro #
G003615727
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Chemical Grade
Lab
Calibration Certificate
NIST
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
CAS Number
7722-64-7, 7732-18-5
Concentration
5 % w/v
Special Information
For Mercury, Metals
Chemical Formula
KMnO4
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Potassium Permanganate
Product Type
Potassium Permanganate
APHA
3500-Hg B,C (19th Ed.), 3112 B
Shelf Life
24 mo
Standards
APHA 3500-Hg B, C (19th Ed.), 3112 B, Traceable to NIST
REMOVE - Previous PI Node
P
Volume
4 L
Container Material
Amber Glass
Container Type
Bottle
Features
For Mercury, Metals
Quantity
1
Form
Liquid

Description

Potassium Permanganate, Concentration 5 Percent w/v, CAS Number 7722-64-7, 7732-18-5, Chemical Formula KMnO4, APHA 3500-Hg B,C (19th Ed.), 3112 B, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 3500-Hg B, C (19th Ed.), 3112 B, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.