Zoro Homepage

CHEM K PRMNGNT 5PCT W/V 500ML

  • Mfr # LC199401

  • Zoro # G103615894


product price: $29.49
/ea

Key Features

Chemical Container Type
Bottle
Shelf Life
24 mo
Calibration Certificate
NIST
Concentration
5 % w/v
Special Information
For Mercury, Metals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC199401
Zoro #
G103615894
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Container Type
Bottle
Shelf Life
24 mo
Calibration Certificate
NIST
Concentration
5 % w/v
Special Information
For Mercury, Metals
Chemical Grade
Lab
Chemical Container Material
Amber Glass
APHA
3500-Hg B,C (19th Ed.), 3112 B
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
KMnO4
CAS Number
7722-64-7, 7732-18-5
Item
Potassium Permanganate
Product Type
Potassium Permanganate
Form
Liquid
Volume
500 mL
Container Type
Bottle
REMOVE - Previous PI Node
P
Standards
APHA 3500-Hg B, C (19th Ed.), 3112 B, Traceable to NIST
Features
For Mercury, Metals
Quantity
500
Container Material
Amber Glass

Description

Potassium Permanganate, Concentration 5 Percent w/v, CAS Number 7722-64-7, 7732-18-5, Chemical Formula KMnO4, APHA 3500-Hg B,C (19th Ed.), 3112 B, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 3500-Hg B, C (19th Ed.), 3112 B, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.