Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM K PRMNGNT ACS 500 G

  • Mfr # LC198501

  • Zoro # G306002538


product price: $79.19
/ea
Free Shipping & Returns

Key Features

CAS Number
7722-64-7
Chemical Container Size
500 g
Molecular Weight
158.03
Shipping Restrictions
Dot - Potassium Permanganate/UN1490
Chemical Formula
KMnO4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC198501
Zoro #
G306002538
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

CAS Number
7722-64-7
Molecular Weight
158.03
Shipping Restrictions
Dot - Potassium Permanganate/UN1490
Chemical Formula
KMnO4
Chemical Container Material
Plastic
Chemical Grade
ACS
Item
Potassium Permanganate
Product Type
Potassium Permanganate
Chemical Container Type
Bottle
Container Material
Plastic
Form
Powder
Container Type
Bottle
Standards
ACS
Quantity
500
REMOVE - Previous PI Node
P
Volume
500 g

Description

Potassium Permanganate, CAS Number 7722-64-7, Molecular Weight 158.03, Chemical Formula KMnO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shipping Restrictions Dot - Potassium Permanganate/UN1490, Standards ACS

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.