Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM K STD 100PPM 500ML

  • Mfr # LC201101

  • Zoro # G903615933


product price: $32.79
/ea

Key Features

Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Size
500 mL
Calibration Certificate
NIST
Chemical Container Material
Plastic
Special Information
1mL = 0.1mg K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC201101
Zoro #
G903615933
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Calibration Certificate
NIST
Chemical Container Material
Plastic
Special Information
1mL = 0.1mg K
Chemical Container Type
Bottle
Concentration
100ppm
Chemical Grade
Lab
Chemical Formula
KCl
CAS Number
7447-40-7
Shelf Life
12 mo
Item
Potassium Standard, 100ppm

Description

Potassium Standard, 100ppm, Concentration 100ppm, CAS Number 7447-40-7, Chemical Formula KCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information 1mL = 0.1mg K

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.