Zoro Homepage

CHEM K THIOCYANATE 0.1 NRML 1

  • Mfr # LC221702

  • Zoro # G703615973


product price: $42.79
/ea

Key Features

Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
KSCN
Product Type
Potassium Thiocyanate
Concentration
0.1 N (0.1 M)
Calibration Certificate
NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC221702
Zoro #
G703615973
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
KSCN
Product Type
Potassium Thiocyanate
Concentration
0.1 N (0.1 M)
Calibration Certificate
NIST
CAS Number
333-20-0, 7732-18-5
Shelf Life
12 mo
Chemical Grade
Lab
Chemical Container Material
Plastic
Item
Potassium Thiocyanate
Chemical Container Type
Bottle
Application
Titration
Form
Liquid
Standards
Traceable to NIST
Quantity
1
Container Type
Bottle
Volume
1 L
Container Material
Plastic
REMOVE - Previous PI Node
P

Description

Potassium Thiocyanate, Concentration 0.1 N (0.1 M), CAS Number 333-20-0, 7732-18-5, Chemical Formula KSCN, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.