CHEM K THIOCYANATE 0.1 NRML 50
Mfr # LC221701
Zoro # G303615953
product price: $32.10
/eaKey Features
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
KSCN
Chemical Container Size
500 mL
Chemical Grade
Lab
Calibration Certificate
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC221701
Zoro #
G303615953
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
KSCN
Item
Potassium Thiocyanate
Chemical Grade
Lab
Calibration Certificate
NIST
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Shelf Life
12 mo
Concentration
0.1 N (0.1 M)
Product Type
Potassium Thiocyanate
CAS Number
333-20-0, 7732-18-5
REMOVE - Previous PI Node
P
Standards
Traceable to NIST
Quantity
500
Volume
500 mL
Container Type
Bottle
Application
Titration
Form
Liquid
Container Material
Plastic
Description
Potassium Thiocyanate, Concentration 0.1 N (0.1 M), CAS Number 333-20-0, 7732-18-5, Chemical Formula KSCN, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.