Zoro Homepage

CHEM K THIOCYNT 10PCT W/V 4L

  • Mfr # LC221404

  • Zoro # G103614927


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Product Type
Potassium Thiocyanate
Chemical Container Size
4 L
Chemical Container Type
Bottle
Concentration
10 % w/v
CAS Number
333-20-0, 7732-18-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC221404
Zoro #
G103614927
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Product Type
Potassium Thiocyanate
Chemical Container Type
Bottle
Concentration
10 % w/v
CAS Number
333-20-0, 7732-18-5
Shelf Life
24 mo
Chemical Container Material
Plastic
Item
Potassium Thiocyanate
Chemical Formula
KSCN
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Calibration Certificate
NIST
Quantity
1
Volume
4 L
Form
Liquid
REMOVE - Previous PI Node
P
Container Type
Bottle
Container Material
Plastic
Standards
Traceable to NIST

Description

Potassium Thiocyanate, Concentration 10 Percent w/v, CAS Number 333-20-0, 7732-18-5, Chemical Formula KSCN, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.