CHEM K THIOCYNT 10PCT W/V 500
Mfr # LC221401
Zoro # G803615408
product price: $49.49
/eaKey Features
Chemical Grade
Lab
Chemical Formula
KSCN
CAS Number
333-20-0, 7732-18-5
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC221401
Zoro #
G803615408
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Chemical Grade
Lab
Chemical Formula
KSCN
CAS Number
333-20-0, 7732-18-5
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Item
Potassium Thiocyanate
Shelf Life
24 mo
Product Type
Potassium Thiocyanate
Calibration Certificate
NIST
Concentration
10 % w/v
Shipping Restrictions
Chemical Not Regulated For Transport
Container Type
Bottle
Volume
500 mL
Form
Liquid
Standards
ACS, Traceable to NIST
Container Material
Plastic
Quantity
500
REMOVE - Previous PI Node
P
Description
Potassium Thiocyanate, Concentration 10 Percent w/v, CAS Number 333-20-0, 7732-18-5, Chemical Formula KSCN, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.