CHEM K THIOCYNT 4PCT W/V 500ML
Mfr # LC201301
Zoro # G703615669
product price: $41.29
/eaKey Features
CAS Number
333-20-0, 7732-18-5
Shelf Life
24 mo
Special Information
For Iodide
Chemical Container Size
500 mL
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC201301
Zoro #
G703615669
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
CAS Number
333-20-0, 7732-18-5
Shelf Life
24 mo
Special Information
For Iodide
Item
Potassium Thiocyanate
Chemical Container Type
Bottle
Chemical Formula
KSCN
Concentration
4 % w/v
Calibration Certificate
NIST
Product Type
Potassium Thiocyanate
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
APHA
4500-I C
Chemical Container Material
Plastic
Container Type
Bottle
Features
For Iodide
Volume
500 mL
Standards
APHA 4500-I¿ C, Traceable to NIST
Container Material
Plastic
Quantity
500
Form
Liquid
REMOVE - Previous PI Node
P
Description
Potassium Thiocyanate, Concentration 4 Percent w/v, CAS Number 333-20-0, 7732-18-5, Chemical Formula KSCN, APHA 4500-I C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-I� C, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.