Zoro Homepage

CHEM KOH 0.1N IN IPA 20L

  • Mfr # LC195505

  • Zoro # G703614921


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Calibration Certificate
NIST
Chemical Container Type
Box
Chemical Container Size
20 L
Product Type
Potassium Hydroxide - in Isopropyl Alcohol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC195505
Zoro #
G703614921
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Chemical Container Material
Plastic
Calibration Certificate
NIST
Chemical Container Type
Box
Item
Potassium Hydroxide - in Isopropyl Alcohol
Product Type
Potassium Hydroxide - in Isopropyl Alcohol
Shelf Life
12 mo
Shipping Restrictions
Dot - Flammable Liquid, n.o.s. (Isopropanol)/UN1993
Concentration
0.1 N (0.1 M)
Chemical Grade
Lab
REMOVE - Previous PI Node
P
CAS Number
1310-58-3, 67-63-0
Volume
20 L
Chemical Formula
KOH
Standards
Traceable to NIST
Application
Titration
Form
Liquid
Container Material
Plastic
Quantity
20
Container Type
Box

Description

Potassium Hydroxide - in Isopropyl Alcohol, Concentration 0.1 N (0.1 M), CAS Number 1310-58-3, 67-63-0, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Dot - Flammable Liquid, n.o.s. (Isopropanol)/UN1993, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.