Zoro Homepage

CHEM KOH 0.5N IN IPA 1L

  • Mfr # LC195302

  • Zoro # G203615749


product price: $63.69
/ea

Key Features

Chemical Container Type
Bottle
Shelf Life
12 mo
Shipping Restrictions
Dot - Flammable Liquid, n.o.s. (Isopropanol)/UN1993
Calibration Certificate
NIST
Concentration
0.5 N (0.5 M)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC195302
Zoro #
G203615749
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Container Type
Bottle
Shelf Life
12 mo
Shipping Restrictions
Dot - Flammable Liquid, n.o.s. (Isopropanol)/UN1993
Calibration Certificate
NIST
Concentration
0.5 N (0.5 M)
Product Type
Potassium Hydroxide - in Isopropyl Alcohol
Special Information
TAPPI T628 cm-01
Chemical Container Material
Plastic
Chemical Grade
Lab
Standards
TAPPI T628 cm-01, Traceable to NIST
Item
Potassium Hydroxide - in Isopropyl Alcohol
Container Material
Plastic
Application
Titration
REMOVE - Previous PI Node
P
Quantity
1
Container Type
Bottle
Chemical Formula
KOH
CAS Number
1310-58-3, 67-63-0
Form
Liquid
Volume
1 L
Features
TAPPI T628 cm-01

Description

Potassium Hydroxide - in Isopropyl Alcohol, Concentration 0.5 N (0.5 M), CAS Number 1310-58-3, 67-63-0, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Dot - Flammable Liquid, n.o.s. (Isopropanol)/UN1993, Standards TAPPI T628 cm-01, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.