Zoro Homepage

CHEM KOH 0.5N IN IPA 500ML

  • Mfr # LC195301

  • Zoro # G603615158


product price: $41.49
/ea

Key Features

Special Information
TAPPI T628 cm-01
Product Type
Potassium Hydroxide - in Isopropyl Alcohol
Chemical Container Type
Bottle
Calibration Certificate
NIST
Standards
TAPPI T628 cm-01, Traceable to NIST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC195301
Zoro #
G603615158
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Special Information
TAPPI T628 cm-01
Product Type
Potassium Hydroxide - in Isopropyl Alcohol
Chemical Container Type
Bottle
Calibration Certificate
NIST
Standards
TAPPI T628 cm-01, Traceable to NIST
Item
Potassium Hydroxide - in Isopropyl Alcohol
Concentration
0.5 N (0.5 M)
Chemical Grade
Lab
Shelf Life
12 mo
Chemical Container Material
Plastic
Shipping Restrictions
Dot - Flammable Liquid, n.o.s. (Isopropanol)/UN1993
Container Material
Plastic
Form
Liquid
Chemical Formula
KOH
Features
TAPPI T628 cm-01
Container Type
Bottle
Quantity
500
CAS Number
1310-58-3, 67-63-0
Volume
500 mL
REMOVE - Previous PI Node
P
Application
Titration

Description

Potassium Hydroxide - in Isopropyl Alcohol, Concentration 0.5 N (0.5 M), CAS Number 1310-58-3, 67-63-0, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Dot - Flammable Liquid, n.o.s. (Isopropanol)/UN1993, Standards TAPPI T628 cm-01, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.