CHEM KOH IN IPA 0.1 NRML 1 LT
Mfr # LC195502
Zoro # G903615667
product price: $54.79
/eaKey Features
Chemical Grade
Lab
Chemical Container Material
Plastic
Chemical Container Size
1 L
Shipping Restrictions
Dot - Flammable Liquid, n.o.s. (Isopropanol)/UN1993
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC195502
Zoro #
G903615667
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Chemical Grade
Lab
Chemical Container Material
Plastic
Item
Potassium Hydroxide - in Isopropyl Alcohol
Shipping Restrictions
Dot - Flammable Liquid, n.o.s. (Isopropanol)/UN1993
Chemical Container Type
Bottle
Shelf Life
12 mo
Concentration
0.1 N (0.1 M)
Product Type
Potassium Hydroxide - in Isopropyl Alcohol
Calibration Certificate
NIST
Application
Titration
Standards
ACS, Traceable to NIST
Container Material
Plastic
REMOVE - Previous PI Node
P
Volume
1 L
Form
Liquid
Quantity
1
CAS Number
1310-58-3, 67-63-0
Container Type
Bottle
Chemical Formula
KOH
Description
Potassium Hydroxide - in Isopropyl Alcohol, Concentration 0.1 N (0.1 M), CAS Number 1310-58-3, 67-63-0, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Dot - Flammable Liquid, n.o.s. (Isopropanol)/UN1993, Standards ACS, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.