Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM KOH IN IPA 0.1 NRML 4 LT

  • Mfr # LC195504

  • Zoro # G903615957


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
12 mo
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Product Type
Potassium Hydroxide - in Isopropyl Alcohol
Shipping Restrictions
Dot - Flammable Liquid n.o.s. (Isopropanol)/UN1993
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC195504
Zoro #
G903615957
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Shelf Life
12 mo
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Product Type
Potassium Hydroxide - in Isopropyl Alcohol
Item
Potassium Hydroxide - in Isopropyl Alcohol
Shipping Restrictions
Dot - Flammable Liquid n.o.s. (Isopropanol)/UN1993
Calibration Certificate
NIST
Concentration
0.1 N (0.1 M)
Chemical Grade
Lab
Standards
Traceable to NIST
Container Material
Plastic
Application
Titration
Container Type
Bottle
REMOVE - Previous PI Node
P
Form
Liquid
Quantity
1
Volume
4 L
CAS Number
1310-58-3, 67-63-0
Chemical Formula
KOH

Description

Potassium Hydroxide - in Isopropyl Alcohol, Concentration 0.1 N (0.1 M), CAS Number 1310-58-3, 67-63-0, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Dot - Flammable Liquid n.o.s. (Isopropanol)/UN1993, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.