Zoro Homepage

CHEM MGNSM AA STD 1000PPM 125

  • Mfr # LC164807

  • Zoro # G303615502


product price: $28.19
/ea

Key Features

Concentration
1000 ppm
Special Information
1ml = 1mg Mg
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Container Size
125 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC164807
Zoro #
G303615502
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Concentration
1000 ppm
Special Information
1ml = 1mg Mg
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Shipping Restrictions
DOT - CORROSIVE LIQUID, ACIDIC, INORGANIC, N.O.S. (NITRIC ACID)/UN3264
Shelf Life
24 mo
Calibration Certificate
NIST
Chemical Grade
Lab
Item
Magnesium AA Standard, 1000 ppm

Description

Magnesium AA Standard, 1000 ppm, Concentration 1000 ppm, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - CORROSIVE LIQUID, ACIDIC, INORGANIC, N.O.S. (NITRIC ACID)/UN3264, Special Information 1ml = 1mg Mg

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.