Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM MGNSM AA STD 1000PPM 500

  • Mfr # LC164801

  • Zoro # G805922771


product price: $50.29
/ea

Key Features

Shipping Restrictions
Dot - Corrosive Liquid, Acidic, Inorganic, n.o.s. (Nitric Acid)/UN3264
Chemical Container Material
Plastic
Chemical Grade
Lab
Calibration Certificate
NIST
Concentration
1000 ppm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC164801
Zoro #
G805922771
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Shipping Restrictions
Dot - Corrosive Liquid, Acidic, Inorganic, n.o.s. (Nitric Acid)/UN3264
Chemical Container Material
Plastic
Chemical Grade
Lab
Calibration Certificate
NIST
Concentration
1000 ppm
Product Type
Magnesium AA Standard
Chemical Container Type
Bottle
Item
Magnesium AA Standard
Special Information
1ml = 1mg Mg
Shelf Life
24 mo
Standards
Traceable to NIST
Container Type
Bottle
Application
Atomic Absorption
Form
Liquid
Volume
500 mL
REMOVE - Previous PI Node
M
CAS Number
13446-18-9, 7697-37-2, 7732-18-5
Quantity
500
Container Material
Plastic
Features
1 mL = 1 mg Mg

Description

Magnesium AA Standard, Concentration 1000 ppm, CAS Number 13446-18-9, 7697-37-2, 7732-18-5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Corrosive Liquid, Acidic, Inorganic, n.o.s. (Nitric Acid)/UN3264, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.