Zoro Homepage

CHEM MGNSM CHLRD 51 PCT W/V 4L

  • Mfr # LC163904

  • Zoro # G303616646


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Special Information
For Total Cyanide
Chemical Container Material
Plastic
APHA
4500-CN B
Chemical Container Size
4 L
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC163904
Zoro #
G303616646
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Special Information
For Total Cyanide
Chemical Container Material
Plastic
APHA
4500-CN B
Item
Magnesium Chloride Reagent, 51% w/v
Shelf Life
24 mo
Chemical Formula
MgCl2.6H2O
CAS Number
7791-16-6
Shipping Restrictions
Chemical Not Regulated For Transport
Concentration
51% w/v
Chemical Grade
Lab
Chemical Container Type
Bottle

Description

Magnesium Chloride Reagent, 51 Percent w/v, Concentration 51 Percent w/v, CAS Number 7791-16-6, Chemical Formula MgCl2.6H2O, APHA 4500-CN B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information For Total Cyanide

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.