CHEM MGNSM CHLRD 51PCT W/V 500
Mfr # LC163901
Zoro # G303616196
product price: $79.59
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Concentration
51% w/v
Chemical Formula
MgCl2.6H2O
Chemical Container Size
500 mL
Shipping Restrictions
Chemical Not Regulated For Transport
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC163901
Zoro #
G303616196
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Shelf Life
24 mo
Concentration
51% w/v
Chemical Formula
MgCl2.6H2O
Item
Magnesium Chloride Reagent, 51% w/v
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
7791-16-6
Chemical Grade
Lab
APHA
4500-CN B
Chemical Container Type
Bottle
Special Information
For Total Cyanide
Chemical Container Material
Plastic
Description
Magnesium Chloride Reagent, 51 Percent w/v, Concentration 51 Percent w/v, CAS Number 7791-16-6, Chemical Formula MgCl2.6H2O, APHA 4500-CN B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information For Total Cyanide
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.