Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM MGNSM SLFT HEPTAHYDRT ACS

  • Mfr # LC164901

  • Zoro # G703615560


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Chemical Formula
MgSO4
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Chemical Container Size
500 g
CAS Number
10034-99-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC164901
Zoro #
G703615560
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Chemical Formula
MgSO4
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
CAS Number
10034-99-8
Item
Magnesium Sulfate - Heptahydrate
Chemical Grade
ACS
Chemical Container Type
Bottle
Product Type
Magnesium Sulfate - Heptahydrate
Molecular Weight
246.47
Container Type
Bottle
Form
Powder
Standards
ACS
Volume
500 g
REMOVE - Previous PI Node
M
Container Material
Plastic
Quantity
500

Description

Magnesium Sulfate - Heptahydrate, CAS Number 10034-99-8, Molecular Weight 246.47, Chemical Formula MgSO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.