Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM MNGNS SLFT MONOHYDRT ACS

  • Mfr # LC165551

  • Zoro # G203615008


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Grade
ACS
Molecular Weight
169.01
Chemical Formula
MnSO4.H2O
Chemical Container Size
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC165551
Zoro #
G203615008
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Chemical Container Type
Bottle
Chemical Grade
ACS
Molecular Weight
169.01
Chemical Formula
MnSO4.H2O
Item
Manganous Sulfate, Monohydrate, ACS
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
CAS Number
10034-96-5

Description

Manganous Sulfate, Monohydrate, ACS, CAS Number 10034-96-5, Molecular Weight 169.01, Chemical Formula MnSO4.H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.