Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM MNGNS SULFATE SLTN 1 LT

  • Mfr # LC165702

  • Zoro # G803615507


product price: $59.69
/ea

Key Features

Chemical Container Material
Plastic
Chemical Grade
Lab
Chemical Container Size
1 L
Chemical Container Type
Bottle
CAS Number
10034-96-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC165702
Zoro #
G803615507
UPC #
-
Country of Origin
Mexico

Dimensions

Chemical Container Size
1 L

Details

Chemical Container Material
Plastic
Chemical Grade
Lab
Item
Manganous Sulfate Solution
Chemical Container Type
Bottle
CAS Number
10034-96-5
Shelf Life
24 mo
Chemical Formula
MnSO4.H2O
Standards
ASTM D888-05 A
APHA
4500-O C,D,E,F
Special Information
For Dissolved Oxygen
Shipping Restrictions
Chemical Not Regulated For Transport

Description

Manganous Sulfate Solution, CAS Number 10034-96-5, Chemical Formula MnSO4.H2O, APHA 4500-O C,D,E,F, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM D888-05 A, Special Information For Dissolved Oxygen

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.