Zoro Homepage

CHEM MNGNS SULFATE SLTN 500 ML

  • Mfr # LC165701

  • Zoro # G303615045


product price: $39.99
/ea

Key Features

APHA
4500-O C,D,E,F
Standards
ASTM D888-05 A
CAS Number
10034-96-5
Special Information
For Dissolved Oxygen
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC165701
Zoro #
G303615045
UPC #
-
Country of Origin
Mexico

Dimensions

Chemical Container Size
500 mL

Details

APHA
4500-O C,D,E,F
Standards
ASTM D888-05 A
CAS Number
10034-96-5
Special Information
For Dissolved Oxygen
Item
Manganous Sulfate Solution
Chemical Container Type
Bottle
Chemical Grade
Lab
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Formula
MnSO4.H2O
Shipping Restrictions
Chemical Not Regulated For Transport

Description

Manganous Sulfate Solution, CAS Number 10034-96-5, Chemical Formula MnSO4.H2O, APHA 4500-O C,D,E,F, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM D888-05 A, Special Information For Dissolved Oxygen

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.