CHEM MRCRC NTRT TTRNT .014N 1L
Mfr # LC166502
Zoro # G005922038
product price: $36.59
/eaKey Features
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Concentration
0.0141 N (0.0071 M)
Product Type
Mercuric Nitrate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC166502
Zoro #
G005922038
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Concentration
0.0141 N (0.0071 M)
Product Type
Mercuric Nitrate
Special Information
1mL = 0.5mg Cl, For Chloride
APHA
4500-Cl C
Item
Mercuric Nitrate
Calibration Certificate
NIST
Shelf Life
12 mo
Chemical Grade
Lab
CAS Number
22852-67-1, 7697-37-2, 7732-18-5
Quantity
1
Application
Titration
Container Material
Amber Glass
Form
Liquid
REMOVE - Previous PI Node
M
Standards
APHA 4500-Cl¿ C, Traceable to NIST
Chemical Formula
Hg(NO3)2;H2O
Volume
1 L
Features
1 mL = 0.5 mg Cl, For Chloride
Container Type
Bottle
Description
Mercuric Nitrate, Concentration 0.0141 N (0.0071 M), CAS Number 22852-67-1, 7697-37-2, 7732-18-5, Chemical Formula Hg(NO3)2;H2O, APHA 4500-Cl C, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-Cl� C, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.