Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM NAOH THIO RGNT 1 LT

  • Mfr # LC246002

  • Zoro # G303615434


product price: $48.59
/ea

Key Features

Special Information
For Organic Nitrogen
Chemical Container Material
Plastic
Shipping Restrictions
DOT - SODIUM HYDROXIDE, SOLUTION/UN1824
Chemical Grade
Lab
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC246002
Zoro #
G303615434
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Special Information
For Organic Nitrogen
Chemical Container Material
Plastic
Shipping Restrictions
DOT - SODIUM HYDROXIDE, SOLUTION/UN1824
Chemical Grade
Lab
Shelf Life
24 mo
APHA
4500-N(org) B
Calibration Certificate
NIST
Item
Sodium Hydroxide-Sodium Thiosulfate
Chemical Container Type
Bottle
Standards
ASTM D3590-02 A

Description

Sodium Hydroxide-Sodium Thiosulfate, APHA 4500-N(org) B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions DOT - SODIUM HYDROXIDE, SOLUTION/UN1824, Standards ASTM D3590-02 A, Special Information For Organic Nitrogen

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.