CHEM NH3 STD SLTN 1000 PPM 1 L
Mfr # LC179402
Zoro # G303615878
product price: $41.19
/eaKey Features
Chemical Formula
NH3
Concentration
1000 ppm
Chemical Container Size
1 L
Chemical Container Type
Bottle
Product Type
Ammonia (as Nitrogen) Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC179402
Zoro #
G303615878
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Chemical Formula
NH3
Item
Ammonia (as Nitrogen) Standard
Concentration
1000 ppm
Chemical Container Type
Bottle
Product Type
Ammonia (as Nitrogen) Standard
Special Information
1mL = 1mg N, 1mL = 1.22mg NH3
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
12125-02-9, 7732-18-5
Chemical Container Material
Plastic
Chemical Grade
Lab
Shelf Life
24 mo
Calibration Certificate
NIST
Container Material
Plastic
Standards
ACS, Traceable to NIST
Form
Liquid
Container Type
Bottle
REMOVE - Previous PI Node
A
Features
1 mL = 1 mg N, 1 mL = 1.22 mg NH3
Volume
1 L
Quantity
1
Description
Ammonia (as Nitrogen) Standard, Concentration 1000 ppm, CAS Number 12125-02-9, 7732-18-5, Chemical Formula NH3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.