Zoro Homepage

CHEM NTRT STD 1000 PPM 500 ML

  • Mfr # LC179001

  • Zoro # G706002411


product price: $31.19
/ea

Key Features

CAS Number
7732-18-5, 7757-79-1
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Size
500 mL
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC179001
Zoro #
G706002411
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

CAS Number
7732-18-5, 7757-79-1
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Lab
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Special Information
1mL = 1mg N, 1mL = 4.43mg NO3
Calibration Certificate
NIST
Standards
APHA 4500-NO3¿ E, ASTM D3867-09 A,B, Traceable to NIST
APHA
4500-NO3 E
Item
Nitrate Standard - as Nitrogen
Chemical Formula
KNO3
Concentration
1000 ppm
Product Type
Nitrate Standard - as Nitrogen
Container Type
Bottle
Container Material
Plastic
Quantity
500
Application
Standard
Form
Liquid
Features
1 mL = 1 mg N, 1 mL = 4.43 mg NO3
REMOVE - Previous PI Node
N
Volume
500 mL

Description

Nitrate Standard - as Nitrogen, Concentration 1000 ppm, CAS Number 7732-18-5, 7757-79-1, Chemical Formula KNO3, APHA 4500-NO3 E, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-NO3� E, ASTM D3867-09 A,B, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.