Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM NTRT STD 1000PPM AS N 125

  • Mfr # LC179007

  • Zoro # G503615753


product price: $21.79
/ea

Key Features

Chemical Container Material
Plastic
Product Type
Nitrate Standard - as Nitrogen
APHA
4500-NO3 E
Chemical Grade
Lab
Special Information
1mL = 1mg N, 1mL = 4.43mg NO3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC179007
Zoro #
G503615753
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Chemical Container Material
Plastic
Product Type
Nitrate Standard - as Nitrogen
APHA
4500-NO3 E
Chemical Grade
Lab
Special Information
1mL = 1mg N, 1mL = 4.43mg NO3
Concentration
1000 ppm
Chemical Container Type
Bottle
CAS Number
7732-18-5, 7757-79-1
Item
Nitrate Standard - as Nitrogen
Chemical Formula
KNO3
Calibration Certificate
NIST
Shelf Life
24 mo
Standards
APHA 4500-NO3¿ E, ASTM D3867-09 A,B, Traceable to NIST
Shipping Restrictions
Chemical Not Regulated For Transport
Volume
125 mL
Form
Liquid
Container Material
Plastic
Quantity
125
REMOVE - Previous PI Node
N
Container Type
Bottle
Features
1 mL = 1 mg N, 1 mL = 4.43 mg NO3
Application
Standard

Description

Nitrate Standard - as Nitrogen, Concentration 1000 ppm, CAS Number 7732-18-5, 7757-79-1, Chemical Formula KNO3, APHA 4500-NO3 E, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-NO3� E, ASTM D3867-09 A,B, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.