Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM PHENOL R INDCTR .04 PCT

  • Mfr # LC182601

  • Zoro # G203615480


product price: $25.89
/ea

Key Features

Chemical Grade
Lab
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Material
Plastic
Concentration
0.0004
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC182601
Zoro #
G203615480
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Grade
Lab
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Material
Plastic
Concentration
0.0004
Item
Phenol Red, 0.04% (AQ)
Special Information
pH 6.8 to 8.4 Yellow to Red
Shelf Life
24 mo
Chemical Formula
C19H13O5SNa
Chemical Container Type
Bottle
CAS Number
34487-61-1

Description

Phenol Red, 0.04 Percent (AQ), Concentration 0.0004, CAS Number 34487-61-1, Chemical Formula C19H13O5SNa, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information pH 6.8 to 8.4 Yellow to Red

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.