Zoro Homepage

CHEM PHNLPHTHLN .08PCT- MTHNL

  • Mfr # LC182301

  • Zoro # G903615162


product price: $25.49
/ea

Key Features

APHA
5560 B
Shipping Restrictions
Dot - Flammable Liquid, n.o.s. (Methanol)/UN1993
Special Information
Organic Acids
Chemical Container Type
Bottle
Product Type
Phenolphthalein Indicator - in Methanol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC182301
Zoro #
G903615162
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

APHA
5560 B
Shipping Restrictions
Dot - Flammable Liquid, n.o.s. (Methanol)/UN1993
Special Information
Organic Acids
Chemical Container Type
Bottle
Product Type
Phenolphthalein Indicator - in Methanol
Item
Phenolphthalein Indicator - in Methanol
Chemical Container Material
Plastic
Concentration
0.08% in Methanol
Shelf Life
24 mo
Chemical Grade
Lab
Quantity
500
Container Type
Bottle
Chemical Formula
C20H14O4
Container Material
Plastic
Volume
500 mL
REMOVE - Previous PI Node
P
Form
Liquid
Features
For Organic Acids
Standards
APHA 5560 B
CAS Number
67-56-1, 77-09-8

Description

Phenolphthalein Indicator - in Methanol, Concentration 0.08 Percent in Methanol, CAS Number 67-56-1, 77-09-8, Chemical Formula C20H14O4, APHA 5560 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions Dot - Flammable Liquid, n.o.s. (Methanol)/UN1993, Standards APHA 5560 B, Special Information Organic Acids

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.