Zoro Homepage

CHEM PHNLPHTHLN .08PCT- MTHNL

  • Mfr # LC182307

  • Zoro # G903615346


product price: $20.39
/ea

Key Features

Shipping Restrictions
Dot - Flammable Liquid, n.o.s. (Methanol)/UN1993
Special Information
Organic Acids
Chemical Container Material
Plastic
Chemical Container Type
Bottle
APHA
5560 B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC182307
Zoro #
G903615346
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Shipping Restrictions
Dot - Flammable Liquid, n.o.s. (Methanol)/UN1993
Special Information
Organic Acids
Chemical Container Material
Plastic
Chemical Container Type
Bottle
APHA
5560 B
Concentration
0.08% in Methanol
Shelf Life
24 mo
Item
Phenolphthalein Indicator - in Methanol
Chemical Grade
Lab
Product Type
Phenolphthalein Indicator - in Methanol
Features
For Organic Acids
Volume
125 mL
Container Type
Bottle
Container Material
Plastic
Standards
APHA 5560 B
Form
Liquid
CAS Number
67-56-1, 77-09-8
Chemical Formula
C20H14O4
Application
Titration
REMOVE - Previous PI Node
P
Quantity
125

Description

Phenolphthalein Indicator - in Methanol, Concentration 0.08 Percent in Methanol, CAS Number 67-56-1, 77-09-8, Chemical Formula C20H14O4, APHA 5560 B, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Dot - Flammable Liquid, n.o.s. (Methanol)/UN1993, Standards APHA 5560 B, Special Information Organic Acids

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.