Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEM PHNLPHTHLN INDCTR SLTN 1L

  • Mfr # LC182102

  • Zoro # G103616433


product price: $47.29
/ea

Key Features

Shipping Restrictions
Dot - Isopropanol Solution/UN1219
Special Information
pH 8.3 to 10.0 Colorless to Pink
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Concentration
1% in 60% Isopropanol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC182102
Zoro #
G103616433
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Shipping Restrictions
Dot - Isopropanol Solution/UN1219
Special Information
pH 8.3 to 10.0 Colorless to Pink
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Concentration
1% in 60% Isopropanol
Product Type
Phenolphthalein Indicator - in 60% Isopropyl Alcohol
Chemical Grade
Lab
Shelf Life
24 mo
Item
Phenolphthalein Indicator - in 60% Isopropyl Alcohol
Container Type
Bottle
Volume
1 L
CAS Number
67-63-0, 77-09-8, 7732-18-5
REMOVE - Previous PI Node
P
Quantity
1
Form
Liquid
Chemical Formula
C20H14O4
Features
pH 8.3 to 10.0 Colorless to Pink
Container Material
Plastic
Application
Titration

Description

Phenolphthalein Indicator - in 60 Percent Isopropyl Alcohol, Concentration 1 Percent in 60 Percent Isopropanol, CAS Number 67-63-0, 77-09-8, 7732-18-5, Chemical Formula C20H14O4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Dot - Isopropanol Solution/UN1219, Special Information pH 8.3 to 10.0 Colorless to Pink

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.