CHEM PHSPHT BFFR FOR CL2 4L
Mfr # LC185404
Zoro # G103615450
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
4 L
Concentration
pH 6.2 to 6.5
Chemical Container Material
Plastic
APHA
4500-Cl F, 4500-ClO2 D (20th Ed.), E
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC185404
Zoro #
G103615450
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
Concentration
pH 6.2 to 6.5
Chemical Container Material
Plastic
APHA
4500-Cl F, 4500-ClO2 D (20th Ed.), E
Chemical Grade
Lab
Special Information
For Chlorine, Chlorine Dioxide
Item
Phosphate Buffer - pH 6.2 to 6.5 - for Chlorine, Chlorine Dioxide
Product Type
Phosphate Buffer - pH 6.2 to 6.5 - for Chlorine, Chlorine Dioxide
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Calibration Certificate
NIST
Shelf Life
24 mo
REMOVE - Previous PI Node
P
Quantity
1
Features
For Chlorine, Chlorine Dioxide
Standards
APHA 4500-Cl F, 4500-ClO2 D (20th Ed.), E, Traceable to NIST
Container Type
Bottle
Form
Liquid
CAS Number
7558-79-4, 7732-18-5, 7778-77-0
Container Material
Plastic
Volume
4 L
Description
Phosphate Buffer - pH 6.2 to 6.5 - for Chlorine, Chlorine Dioxide, Concentration pH 6.2 to 6.5, CAS Number 7558-79-4, 7732-18-5, 7778-77-0, APHA 4500-Cl F, 4500-ClO2 D (20th Ed.), E, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.